Wall Light, 1 Light, 60W, Antique Pewter

Item #: 172433
Cat #: 42255AP
UPC: 783927299695
Sign In or Register to view pricing and more.
Documents & Guides
Wall Light, 1 Light, 60 Watt, Antique Pewter, Length: 15-3/4 in, Candelabra Screw

Overview

Wall Light, 1 Light, 60 Watt, Antique Pewter, Length: 15-3/4 in, Candelabra Screw
Also known as: 783927299695, 42255AP

Specifications

Wattage: 60
Color: Antique Pewter
Length: 15.750 in
Type: Bath/Wall Fixture
Base: Candelabra Screw (E12)
Wattage: 60
Length: 15.750 in
Base: Candelabra Screw (E12)
Color: Antique Pewter
Type: Bath/Wall Fixture

Customer Reviews

No reviews for this product
(0)