This product has been discontinued.

Fluorescent Lamp, Rapid Start, T8, 32W, 5000K
Item #: 172470
Cat #: F32T8/TL-950-25PK
UPC: 046677209056
to view pricing and more.
Documents & Guides
Fluorescent, Rapid Start Lamp, 32W, Bulb: T8 (Tubular), Base: Medium Bi-Pin (G13), Lumens: 2000, CRI: 98, Color Temp: 5000K. Rated Average Life: 20,000 Hrs. Length: 48 in. *Philips CC# 209056, 12NC 927942009520* Case size: 25 *** Not for Sale in California, Colorado, District of Columbia, Hawaii, Massachusetts, Nevada, New Jersey, Oregon, Rhode Island, Vermont & Washington due to State Regulations ***
Overview
Fluorescent, Rapid Start Lamp, 32W, Bulb: T8 (Tubular), Base: Medium Bi-Pin (G13), Lumens: 2000, CRI: 98, Color Temp: 5000K. Rated Average Life: 20,000 Hrs. Length: 48 in. *Philips CC# 209056, 12NC 927942009520* Case size: 25 *** Not for Sale in California, Colorado, District of Columbia, Hawaii, Massachusetts, Nevada, New Jersey, Oregon, Rhode Island, Vermont & Washington due to State Regulations ***
Philips leads the industry with the lowest level mercury technology. Reducing the mercury level (source reduction) during the manufacturing phase is essential to creating products that are less harmful to the environment.
Also known as: 046677209056, F32T8/TL-950-25PK, Tube Light
Specifications
| Color Temperature: | 5000 (Bright White) |
| Lumens: | 2000 |
| Length: | 4 ft, 48 in |
| Color Rendering Index (CRI): | 98 |
| Wattage: | 3 |
| Light Technology: | Fluorescent |
| Base: | Medium Bi-Pin (G13) |
| Color Temperature: | 5000 (Bright White) |
| Length: | 4 ft, 48 in |
| Wattage: | 3 |
| Base: | Medium Bi-Pin (G13) |
| Lumens: | 2000 |
| Color Rendering Index (CRI): | 98 |
| Light Technology: | Fluorescent |