Syspend 281-Max Tube 250mm, 3.54x2.76x9.84, Anodized, Aluminum

Item #: 172474

Cat #: S2MT250

UPC: 783510188184

Sign In or Register to view pricing and more.
For connecting the components together in the Syspend 281-Max Suspension System. This Syspend 281-Max Tube 250mm, S2MT250 item measures 3.54x2.76x9.84 inches with a material of Aluminum finish Anodized.

Overview

For connecting the components together in the Syspend 281-Max Suspension System. This Syspend 281-Max Tube 250mm, S2MT250 item measures 3.54x2.76x9.84 inches with a material of Aluminum finish Anodized.

Angled aluminum tubes provide structural integrity and act as conduit for equipment wiring. Tubes attach to system components with 6 setscrews on each end of the tube. (Setscrews are provided with the mating system components, not the tubes.) Setscrews allow for easy adjustment and leveling of the system. Setscrews are provided with LOCTITEÖ to seal threaded holes and provide secure connections. Available in 8 standard lengths ranging from 250 mm to 2000 mm. Tubes 750 mm and longer include drilling template to assist with drilling and tapping the holes when the tube is cut to length.

Also known as: 783510188184, S2MT250

Features & Benefits

  • Set screws are provided with system couplings, not the tubes
  • Tubes 750 mm and longer include drilling template to assist with drilling and tapping the holes when the tube is cut to length
  • Assembled Syspend 281 HMI Arm System has a max weight load of 281 lb. (127.7 kg)

Specifications

Width: 2.760 in
Material: Aluminum
Depth: 9.840 in
Height: 3.540 in
Finish: Anodized
Weight: 2.800 lb
Width: 2.760 in
Depth: 9.840 in
Finish: Anodized
Material: Aluminum
Height: 3.540 in
Weight: 2.800 lb