This product has been discontinued.

LED Strip Fixture, 8', 44 Watt, 5720 Lumen, 5000K, 120-347
Item #: 1724973
Cat #: STRIP2A/044UNVD850/96U/WH
UPC: 046135652202
to view pricing and more.
Documents & Guides
LED Strip Fixture, 8 Foot, 44 Watt, 5720 Lumen, 5000K, 80 CRI, 120-347 Volt, Dimmable, 1 per SKU, 4 per Case *Sylvania Part# 65220*
Overview
LED Strip Fixture, 8 Foot, 44 Watt, 5720 Lumen, 5000K, 80 CRI, 120-347 Volt, Dimmable, 1 per SKU, 4 per Case *Sylvania Part# 65220*
Ideal in retrofit and new installations, the SYLVANIA UltraLED Strip Luminaire is intended for retail, manufacturing, warehouse, office, education, and low-bay applications.
Also known as: 046135652202, STRIP2A/044UNVD850/96U/WH
Features & Benefits
- High efficiency LED design
- Optional joiner bracket facilitates end-to-end mounting
- Diffuse acrylic lens delivers smooth, even illumination
- Knock-outs on both ends of fixture facilitate through wiring
- Light engine and lens module feature toolless removal and secure snap-fit for fast, efficient installation
- Microwave Motion/Daylight sensor and 8W Battery Back-up options increase the versatility of this product line
- DLC Premium listing maximizes rebate opportunities
- 120-277Vac or 120-347Vac (see ordering guide for further information)
- Split junction box cover and V-hook mounting bracket included
Specifications
| Wattage: | 44 |
| Lumens: | 5700 |
| Color Temperature: | 5000 (Bright White) |
| Length: | 8 ft, 96 in |
| Type: | 0-10V Dimming |
| Light Technology: | LED |
| Dimmable: | Yes |
| Volts AC Range: | 120 - 277 |
| Wattage: | 44 |
| Color Temperature: | 5000 (Bright White) |
| Type: | 0-10V Dimming |
| Dimmable: | Yes |
| Lumens: | 5700 |
| Length: | 8 ft, 96 in |
| Light Technology: | LED |
| Volts AC Range: | 120 - 277 |