Stove Bolt with Nut, Round Head, Combo, 1/4" x 3/8", Jar of 100

Item #: 172500

Cat #: R1438SB

UPC: 705591196001

to view pricing and more.
Documents & Guides
Stove Bolt, with Nut, Round Head, Combo, 1/4 x 3/8, Steel, Zinc Plated, 100 per Jar, Order by Number of Jars Desired

Overview

Stove Bolt, with Nut, Round Head, Combo, 1/4 x 3/8, Steel, Zinc Plated, 100 per Jar, Order by Number of Jars Desired
Also known as: 705591196001, R1438SB

Specifications

Screw Head: Round
Drive: Phillips, Slotted
Diameter: 1/4 in
Length: 3/8 in
Material: Steel
Finish: Zinc Plated
Screw Head: Round
Diameter: 1/4 in
Material: Steel
Drive: Phillips, Slotted
Length: 3/8 in
Finish: Zinc Plated