MC Glide™ 12/2 w/Ground, Aluminum, Stranded, 250ft
Item #:
1725001
Cat #:
A058-42-00
UPC:
Sign In or Register to view pricing and more.
(0)
MC Glide™ 12-2 (Black, White) Stranded Copper Grounding Conductor AWG: 12-1 (Green), White For 120/208V Circuits, 600V Rated, 250 ft. Roll
Substitutes
Multiple
Item #: 64123
CAT #: MCAL122STRWG250CL
UPC: 077680351944
Sign In or Register to view pricing and more.
Overview
MC Glide™ 12-2 (Black, White) Stranded Copper Grounding Conductor AWG: 12-1 (Green), White For 120/208V Circuits, 600V Rated, 250 ft. Roll
There’s a new cable in town. It’s called MC Glide™ , but you’ll call it a miracle. No more backbreaking pulls. No more damaged studs. Just a smoother, faster experience. We completely rethought the profile of MC Glide™. It’s designed to glide through metal studs and ceilings with ease, without sacrificing flexibility or strength, so you can finish the job in half the time.
Also known as: A058-42-00
Others Also Bought (33)
Specifications
Length: | 250 ft |
Conductors: | 2 |
Gauge: | 12 |
Material: | Copper |
Jacket: | Aluminum |
Volts AC: | 600 |
Stranding: | Stranded |
Length: | 250 ft |
Gauge: | 12 |
Jacket: | Aluminum |
Stranding: | Stranded |
Conductors: | 2 |
Material: | Copper |
Volts AC: | 600 |
Customer Reviews
No reviews for this product
(0)