90A, 3P, 480V, 250 VDC, Type EHD, 14 kAIC CB

Item #: 172508

Cat #: EHD3090L

UPC: 786679399729

Sign In or Register to view pricing and more.
90 Amp, 3-Pole Series C NEMA F-Frame Molded Case Circuit Breaker, Type EHD, Cable In/Cable Out, 14 kAIC, 480 VAC, 250 VDC, Fixed Thermal-Magnetic Trip. Includes: Line & Load Terminals only.

Overview

90 Amp, 3-Pole Series C NEMA F-Frame Molded Case Circuit Breaker, Type EHD, Cable In/Cable Out, 14 kAIC, 480 VAC, 250 VDC, Fixed Thermal-Magnetic Trip. Includes: Line & Load Terminals only.
Also known as: 786679399729, EHD3090L

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Volts AC: 480
Amps: 90
Interrupt Rating AC: 14 kA
Mounting: Panel
Volts DC: 250
Amps: 90
Poles: 3
Volts AC: 480
Interrupt Rating AC: 14 kA