This product has been discontinued.

20A Commercial Grade Duplex Receptacle, 5-20R, Brown
Item #: 172520
Cat #: CR20-R00
UPC: 078477372630
to view pricing and more.
Documents & Guides
20 Amp Duplex Receptacle, 125V, 5-20R, Brown, Side Wired, Smooth Face
Overview
20 Amp Duplex Receptacle, 125V, 5-20R, Brown, Side Wired, Smooth Face
Leviton’s line of Heavy-Duty Specification Grade receptacles are designed and manufactured to withstand the most demanding environments. Available in a wide variety of configurations, including isolated ground, tamper-resistant, etc., these Commercial Grade devices are the electrical contractor's choice for use in hotels, schools, hospitals and commercial office buildings.
Also known as: 078477372630, CR20-R00
Specifications
| Color: | Brown |
| Amps: | 20 |
| NEMA Configuration: | 5-20R |
| Color: | Brown |
| NEMA Configuration: | 5-20R |
| Amps: | 20 |