This product has been discontinued.

LED Downlight, 8", 18 Watt, 1500 Lumen, Selectable CCT, 120-277V
Item #: 1725341
Cat #: LEDRT8/R3C/1500UD/9SC8
UPC: 046135654787
to view pricing and more.
Documents & Guides
LED Downlight, 8 Inch, 18 Watt, 1500 Lumen, Selectable CCT: 3000K/3500K/4000K/5000K, 90 CRI, 120-277 Volt, 0-10V Dimmable, 1 per SKU, 4 per Case *Sylvania Product Code 65478* *Sylvania Part # 65478*
Overview
LED Downlight, 8 Inch, 18 Watt, 1500 Lumen, Selectable CCT: 3000K/3500K/4000K/5000K, 90 CRI, 120-277 Volt, 0-10V Dimmable, 1 per SKU, 4 per Case *Sylvania Product Code 65478* *Sylvania Part # 65478*
Also known as: 046135654787, LEDRT8/R3C/1500UD/9SC8
Specifications
| Mounting: | Recessed |
| Wattage: | 18 |
| Lumens: | 1500 |
| Diameter: | 8 in |
| Color: | White |
| Type: | 0-10V Dimming |
| Light Technology: | LED |
| Dimmable: | Yes |
| Color Temperature: | Selectable |
| Volts AC Range: | 120 - 277 |
| Mounting: | Recessed |
| Lumens: | 1500 |
| Color: | White |
| Light Technology: | LED |
| Color Temperature: | Selectable |
| Wattage: | 18 |
| Diameter: | 8 in |
| Type: | 0-10V Dimming |
| Dimmable: | Yes |
| Volts AC Range: | 120 - 277 |