LED Flat Panel, 2x4, 40 Watt, 4200 Lumen, 4000K, 120-277V

Item #: 1725364
Cat #: 2FPZ42B840-4-DS-UNV-DIM
UPC: 190096180073
Sign In or Register to view pricing and more.
Documents & Guides
LED Flat Panel, 2x4, 40 Watt, 4200 Lumen, 4000K, 80 CRI, 120-277 Volt, 0-10V Dimmable

Overview

LED Flat Panel, 2x4, 40 Watt, 4200 Lumen, 4000K, 80 CRI, 120-277 Volt, 0-10V Dimmable
Day-Brite/CFI FluxPanel LED gen 2 recessed is a highly versatile luminaire designed to provide smooth lighting gradient on the lens surface and ease of installation. Available for use in recessed, suspended, and surface mount orientation.
Also known as: 190096180073, 2FPZ42B840-4-DS-UNV-DIM

Specifications

Volts AC: 120-277
Color Temperature: 4000 (Cool White)
Width: 24 in, 2 ft
Wattage: 40
Length: 4 ft, 48 in
Lumens: 4200
Light Technology: LED
Dimmable: Yes
Volts AC: 120-277
Width: 24 in, 2 ft
Length: 4 ft, 48 in
Light Technology: LED
Color Temperature: 4000 (Cool White)
Wattage: 40
Lumens: 4200
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)