
SO Portable Cord, 12/4, Black, 250', Rated 105°C, 600V
Item #: 172583
Cat #: SO124BLK250RL
UPC:
to view pricing and more.
Documents & Guides
(4) 12 AWG Conductors, SO/SOOW type, Copper Conductor, Stranded, Carolprene Jacket, Excellent Resistance to Oil and Moisture, Black, Rated up to 90°C, 600V, 250 ft. Reel, HD, O.D.: 0.595"
Overview
(4) 12 AWG Conductors, SO/SOOW type, Copper Conductor, Stranded, Carolprene Jacket, Excellent Resistance to Oil and Moisture, Black, Rated up to 90°C, 600V, 250 ft. Reel, HD, O.D.: 0.595"
Also known as: SO124BLK250RL
Specifications
| Jacket: | Rubber |
| Length: | 250 ft |
| Gauge: | 12 AWG |
| Material: | Copper |
| Color: | Black |
| Volts AC: | 600 |
| Conductors: | 4 |
| Jacket: | Rubber |
| Gauge: | 12 AWG |
| Color: | Black |
| Conductors: | 4 |
| Length: | 250 ft |
| Material: | Copper |
| Volts AC: | 600 |