This product has been discontinued.

S-gul 1530-15 52in White/white Wash52" Paddle Fan, Blades: 5, 11°
Item #: 172592
Cat #: 1530-15
UPC: 785652153051
Sign In or Register to view pricing and more.
Documents & Guides
S-gul 1530-15 52in White/white Wash52" Paddle Fan, Blades: 5, 11° Blade Pitch, 3 Speed Reversible Motor, Energy Star Qualified, Color: White.
Overview
S-gul 1530-15 52in White/white Wash52" Paddle Fan, Blades: 5, 11° Blade Pitch, 3 Speed Reversible Motor, Energy Star Qualified, Color: White.
Also known as: 785652153051, 1530-15
Specifications
| Width: | 52 in |
| Color: | White |
| Width: | 52 in |
| Color: | White |