15A TR Residential Grade Duplex Receptacle, 5-15R, White

Item #: 1726415

Cat #: T5320-WBK

UPC: 078477433621

Sign In or Register to view pricing and more.
Documents & Guides
Duplex Receptacle, Tamper-Resistant, 15 Amp, 125 Volt, 5-15R, 2 Pole, 3 Wire, White, Bulk Pack of 200

Overview

Duplex Receptacle, Tamper-Resistant, 15 Amp, 125 Volt, 5-15R, 2 Pole, 3 Wire, White, Bulk Pack of 200

15 Amp, 125 Volt, NEMA: 5-15R, Pole: 2, 3-Wire, Tamper-Resistant, Duplex Receptacle/Outlet, Straight Blade, Grounding, Quickwire Push-In & Side, Standards and Certifications: UL/CSA, Warranty: 2 Year Limited, NEC compliant – White

Also known as: 078477433621, T5320-WBK

Specifications

Poles: 2
Amps: 15
Color: White
Volts AC: 125
NEMA Configuration: 5-15R
Poles: 2
Color: White
NEMA Configuration: 5-15R
Amps: 15
Volts AC: 125