SpectraCool Advanced Corrosion Protection Lvl 1, 4000BTU 460V, Lt Gray, Steel

Item #: 1726518

Cat #: G280446G700

UPC: 783510356422

to view pricing and more.
SpectraCool Advanced Corrosion Protection ACs utilize advanced coatings extending life of unit. This SpectraCool Advanced Corrosion Protection Lvl 1, G280446G700 item is rated 4000BTU 460V with material of Steel color Lt Gray.

Overview

SpectraCool Advanced Corrosion Protection ACs utilize advanced coatings extending life of unit. This SpectraCool Advanced Corrosion Protection Lvl 1, G280446G700 item is rated 4000BTU 460V with material of Steel color Lt Gray.

SpectraCool Air Conditioners are available in three sizes that offer a broad range of cooling capacities and configurations. These units deliver reliable enclosure cooling in demanding environments that features reliable design, clean appearance, easy installation, and a filterless design.

Also known as: 783510356422, G280446G700

Specifications

Color: Light Gray
Material: Steel
BTU: 4000
Finish: Powder Coated
IP/NEMA Rating: NEMA 4X
Height: 28.590 in
Wattage: 1172
Width: 17.010 in
Depth: 10.180 in
Color: Light Gray
BTU: 4000
IP/NEMA Rating: NEMA 4X
Wattage: 1172
Depth: 10.180 in
Material: Steel
Finish: Powder Coated
Height: 28.590 in
Width: 17.010 in