
Enclosure, NEMA 4X, Screw Cover, 6.57" x 2.83" x 1.85"
Item #:
172678
Cat #:
CCA36169
UPC:
783510666705
Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, Wall Mount, NEMA 4X, Screw Cover, 6.30 x 6.30 x 3.50 Inch, Aluminum
Overview
Enclosure, Wall Mount, NEMA 4X, Screw Cover, 6.30 x 6.30 x 3.50 Inch, Aluminum
Enclosure, Wall Mount, Type 4X, Screw Cover, Size: 6.30 x 6.30 x 3.50 Inch, Material/Finish: Aluminum
Also known as: 783510666705, CCA36169
Specifications
IP/NEMA Rating: | IP66, NEMA 4X, NEMA 4 |
Mounting: | Surface |
Height: | 14.170 in |
Width: | 6.300 in |
Depth: | 3.540 in |
Material: | Aluminum |
IP/NEMA Rating: | IP66, NEMA 4X, NEMA 4 |
Height: | 14.170 in |
Depth: | 3.540 in |
Mounting: | Surface |
Width: | 6.300 in |
Material: | Aluminum |
Customer Reviews
No reviews for this product
(0)