Cat 6A 28AWG UTP Patch Cord, CM/LSZH, Vi

Item #: 1726881

Cat #: UTP28X10VL

UPC: 074983029914

to view pricing and more.
Documents & Guides
No Documents Available
Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Violet, 10ft.

Overview

Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Violet, 10ft.
Also known as: 074983029914, UTP28X10VL

Specifications

Material: Copper
Length: 10 ft
Color: Violet
Material: Copper
Color: Violet
Length: 10 ft