Drive, Adjustable Frequency, 156A, Frame 6, 125HP, 480VAC

Item #: 1727212

Cat #: 20BD156A0AYNANA0

UPC: 820919088186

to view pricing and more.
Documents & Guides
AC Drive, PowerFlex 700, 480 Volt AC, 3-Phase, 156 Amps, 125 Horse Power Normal Duty, 100 Horse Power Heavy Duty, IP20/Type 1, with Conformal Coating, No HIM (Blank Plate), Brake IGBT Installed, Without Drive Mounted Brake Resistor, Second Environment Filter per CE EMC Directive (89/336/EEC), No Communication Module, Standard Control with 24 Volt I/O, No Feedback

Overview

AC Drive, PowerFlex 700, 480 Volt AC, 3-Phase, 156 Amps, 125 Horse Power Normal Duty, 100 Horse Power Heavy Duty, IP20/Type 1, with Conformal Coating, No HIM (Blank Plate), Brake IGBT Installed, Without Drive Mounted Brake Resistor, Second Environment Filter per CE EMC Directive (89/336/EEC), No Communication Module, Standard Control with 24 Volt I/O, No Feedback

PowerFlex® 700 AC Drives are available in a wide range of horsepower ratings. These drives control three-phase induction motors in applications with requirements ranging from the simplest speed control to the most demanding torque control. The PowerFlex 700 drives offers application-specific features and parameters for lifting, oil wells, and speed and positioning applications.

Also known as: 820919088186, 20BD156A0AYNANA0

Specifications

Phase: 3
Type: AC Drive
Amps: 156
Volts AC: 480
Horsepower: 125, 100
Volts DC: 24
IP/NEMA Rating: NEMA 1, IP20
Phase: 3
Amps: 156
Horsepower: 125, 100
IP/NEMA Rating: NEMA 1, IP20
Type: AC Drive
Volts AC: 480
Volts DC: 24