4G WNKL.BRN.-PRL BLOCK

Item #: 172735

Cat #: 78404

UPC: 095327784047

to view pricing and more.
Documents & Guides
No Documents Available
Wallplate, Standard: UL 883, Size: 8.187 X 5IN, Number of Gangs: 4, Cutout: (4) Block Duplex/GFI Receptacle, Material: Steel, Thickness: 0.03In, Color: Wrinkle Brown

Overview

Wallplate, Standard: UL 883, Size: 8.187 X 5IN, Number of Gangs: 4, Cutout: (4) Block Duplex/GFI Receptacle, Material: Steel, Thickness: 0.03In, Color: Wrinkle Brown
Also known as: 095327784047, 78404

Specifications

Type: Wallplate
Material: Steel
Gangs: 4
Type: Wallplate
Gangs: 4
Material: Steel