LED Lamp, A19, 5.5 Watt, 450 Lumen, 2700K, 120V, 4-Pack

Item #: 1727420

Cat #: LED5.5A19DIMCL92713YTLRP4

UPC: 046135406867

to view pricing and more.
Documents & Guides
LED Lamp, A19, 5.5 Watt, 450 Lumen, 2700K, 90 CRI, 120 Volt, Dimmable, E26 Medium Base, Clear Finish, Replaces 40 Watt Incandescent, 4 per SKU, 16 per Case *Sylvania Product Code 40686* *Sylvania Part # 40686*

Overview

LED Lamp, A19, 5.5 Watt, 450 Lumen, 2700K, 90 CRI, 120 Volt, Dimmable, E26 Medium Base, Clear Finish, Replaces 40 Watt Incandescent, 4 per SKU, 16 per Case *Sylvania Product Code 40686* *Sylvania Part # 40686*

TruWave Technology offers the best alternative to natural light by mimicking the natural light spectrum, all while saving energy.

Also known as: 046135406867, LED5.5A19DIMCL92713YTLRP4

Specifications

Color: Clear
Base: Medium Screw (E26)
Volts AC: 120
Material: Glass
Color Rendering Index (CRI): 90
Lumens: 450
Color Temperature: 2700 (Warm White)
Wattage: 5.500
Light Technology: LED
Dimmable: Yes
Color: Clear
Volts AC: 120
Color Rendering Index (CRI): 90
Color Temperature: 2700 (Warm White)
Light Technology: LED
Base: Medium Screw (E26)
Material: Glass
Lumens: 450
Wattage: 5.500
Dimmable: Yes