Flexible Cable, Operating Mechanism, Breaker, Molded Case, 225A, I Frame, Non-Metalic, Flange Handle

Item #: 1727478

Cat #: 140G-I-FCXB06

UPC: 191326653893

to view pricing and more.
Documents & Guides
Flexible Cable, Operating Mechanism, Breaker, Molded Case, 140G, Plastic Actuator, Non-Metalic Flange Handle, with Bail, 6 Foot

Overview

Flexible Cable, Operating Mechanism, Breaker, Molded Case, 140G, Plastic Actuator, Non-Metalic Flange Handle, with Bail, 6 Foot

Protect circuits against overload, short circuit, and ground fault. Allen-Bradley® Bulletin 140G molded case circuit breakers can accommodate your current ratings and breaking capacities. Catalog item 140G-I-FCXB06 from Rockwell Automation® is a molded case circuit breaker.

Also known as: 191326653893, 140G-I-FCXB06

Specifications

Mounting: Flange
Type: Flex Cable Operating Mechanism, Breaker; Molded Case
Length: 6 ft
Standards: Build America Buy America Compliant
Mounting: Flange
Length: 6 ft
Type: Flex Cable Operating Mechanism, Breaker; Molded Case
Standards: Build America Buy America Compliant