8 Amps, 125VAC, Pin Indicating Midget

Item #: 1727861

Cat #: FLA008

UPC: 079458130638

to view pricing and more.
Documents & Guides
8 Amps, 125VAC, Pin Indicating Midget Fuses Time Lag (Slo-Blow)

Overview

8 Amps, 125VAC, Pin Indicating Midget Fuses Time Lag (Slo-Blow)

FLA fuses are 125 volt, pin-indicating time-delay fuses for protection of control circuit transformers, solenoids, and other circuits with high inrush currents. Metal indicating pin “pops-out” when fuse opens. Pin gives visual indication of open fuse. Use FLA fuses in conjunction with special fuseblocks to operate mechanical signal switches or energize alarm circuits. Fuses rated 12 amperes and above have dual-tube construction.

Also known as: 079458130638, FLA008

Specifications

Diameter: 13/32 in
Length: 1 1/2 in
Speed: Time Delay, Slow Blow
Type: Fuse, Pin Indicating
Mounting: Cartridge
Volts AC: 125
Amps: 8
Class: Midget
Standards: California Proposition 65
Interrupt Rating DC: 10 kA
Diameter: 13/32 in
Speed: Time Delay, Slow Blow
Mounting: Cartridge
Amps: 8
Standards: California Proposition 65
Length: 1 1/2 in
Type: Fuse, Pin Indicating
Volts AC: 125
Class: Midget
Interrupt Rating DC: 10 kA