This product may not be available in all locations.
4
more

Disconnect Switch, Fusible, 60A, 240VAC, 250VDC, 3P, NEMA 1
Item #: 17279
Cat #: TH4322
UPC: 783164009231
to view pricing and more.
Documents & Guides
Disconnect Switch, Fusible, 60 Amp, 240 Volt AC, 250 Volt DC, 3-Pole, 4-Wire, NEMA 1, Heavy Duty
Overview
Disconnect Switch, Fusible, 60 Amp, 240 Volt AC, 250 Volt DC, 3-Pole, 4-Wire, NEMA 1, Heavy Duty
Also known as: 783164009231, TH4322
Specifications
| Poles: | 3 |
| Volts DC: | 250 |
| Mounting: | Surface |
| IP/NEMA Rating: | NEMA 1 |
| Volts AC: | 240 |
| Amps: | 60 |
| Poles: | 3 |
| Mounting: | Surface |
| Volts AC: | 240 |
| Volts DC: | 250 |
| IP/NEMA Rating: | NEMA 1 |
| Amps: | 60 |