SpectraCool Compact Advanced Corrosion Protection Lvl 1, 2000BTU 460V, Brushed, SS316

Item #: 1728006

Cat #: N210246G102

UPC: 783510357337

to view pricing and more.
SpectraCool Narrow with Advanced Corrosion Protection Compact ACs utilize advanced coatings. This SpectraCool Compact Advanced Corrosion Protection Lvl 1, N210246G102 item is rated 2000BTU 460V with material of SS316 finish Brushed.

Overview

SpectraCool Narrow with Advanced Corrosion Protection Compact ACs utilize advanced coatings. This SpectraCool Compact Advanced Corrosion Protection Lvl 1, N210246G102 item is rated 2000BTU 460V with material of SS316 finish Brushed.

SpectraCool Narrow Indoor/Outdoor Air Conditioners provide the same broad spectrum of cooling capacity and options and the SpectraCool Indoor/Outdoor units in a more narrow, space-saving solution for low-depth cabinet needs. Narrow models are designed to fit on 12-inch (300-mm) deep floor- and wall-mount enclosures.

Also known as: 783510357337, N210246G102

Specifications

Width: 10 in
Wattage: 586
BTU: 2000
IP/NEMA Rating: NEMA 12
Material: Stainless Steel 316L
Finish: Brushed #4
Depth: 9.900 in
Height: 25.170 in
Width: 10 in
BTU: 2000
Material: Stainless Steel 316L
Depth: 9.900 in
Wattage: 586
IP/NEMA Rating: NEMA 12
Finish: Brushed #4
Height: 25.170 in