Wire Mesh Cable Tray, Zinc Electroplate

Item #: 1728163

Cat #: 60213300-003

UPC: 703957531923

to view pricing and more.
Documents & Guides
PERMSA WIRE MESH CABLE TRAY 4IN H X 12IN W X 10FT L *** Discontinued ***

Overview

PERMSA WIRE MESH CABLE TRAY 4IN H X 12IN W X 10FT L *** Discontinued ***
Also known as: 703957531923, 60213300-003

Specifications

Width: 12 in
Height: 4 in
Length: 10 ft
Width: 12 in
Length: 10 ft
Height: 4 in