12" Smooth Jaw Pliers

Item #: 1728280

Cat #: 48-22-6552

UPC: 045242518807

to view pricing and more.
Documents & Guides
12" Smooth Jaw Pliers, Smooth Jaw Protects Surfaces, Reaming Head, Forged Strength, Rust Protection, Machined Precision

Overview

12" Smooth Jaw Pliers, Smooth Jaw Protects Surfaces, Reaming Head, Forged Strength, Rust Protection, Machined Precision

The Milwaukee 12 in. Smooth jaw pliers are optimized for finish plumbing applications as the jaws will not scratch or mar shiny/chrome surfaces. The ergonomic handles feature a dipped grip. All Milwaukee pliers are forged for strength and feature rust protection for long life.

Also known as: 045242518807, 48-22-6552

Features & Benefits

  • 12 in. smooth jaw pliers
  • Will not mar or scratch surfaces
  • Optimized tongue and groove design
  • Forged strength
  • Rust protection
  • Reaming head
  • Limited Lifetime Warranty

Specifications

Length: 12 in
Type: Groove Lock Pliers
Length: 12 in
Type: Groove Lock Pliers