
Composite Steplight, 10 Watt, T3 Bi-Pin Lamp, 12V, Verde
Item #: 172829
Cat #: DUL1-G
UPC: 783352006189
to view pricing and more.
Documents & Guides
Composite Steplight, 10 Watt, T3 Bi-Pin Lamp Included, 12 Volt, Verde Finish, Frosted Annealed Glass Lens
Overview
Composite Steplight, 10 Watt, T3 Bi-Pin Lamp Included, 12 Volt, Verde Finish, Frosted Annealed Glass Lens
Also known as: 783352006189, DUL1-G
Specifications
| Color: | Verde Green |
| Volts AC: | 12 |
| Wattage: | 10 |
| Diameter: | 3 1/2 in |
| Light Technology: | Halogen |
| Color: | Verde Green |
| Wattage: | 10 |
| Light Technology: | Halogen |
| Volts AC: | 12 |
| Diameter: | 3 1/2 in |