MCB S200MUC 1P K 25A AC/DC

Item #: 1728297

Cat #: S201MUC-K25

UPC: 013614431030

to view pricing and more.
Documents & Guides
MCB S200MUC 1P K 25A AC/DC

Overview

MCB S200MUC 1P K 25A AC/DC
Also known as: 013614431030, S201MUC-K25

Specifications

Volts DC: 250
Volts AC: 277
Mounting: DIN Rail
Poles: 1
Amps: 25
Type: Trip Curve K
Interrupt Rating AC: 6 kA
Interrupt Rating DC: 10 kA
Volts DC: 250
Mounting: DIN Rail
Amps: 25
Interrupt Rating AC: 6 kA
Volts AC: 277
Poles: 1
Type: Trip Curve K
Interrupt Rating DC: 10 kA