
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
3-1/2in 14tpi Scroll Cutting Pack Of 5 Bi-metal Reciprocating Saw Blade
Overview
3-1/2in 14tpi Scroll Cutting Pack Of 5 Bi-metal Reciprocating Saw Blade
The DEWALT® 3-1/2 In. 18 TPI Bi-Metal Scroll Reciprocating Blade is built to maximize durability and ease of use so you never need to spend time or energy worrying about the tool. A strong, flexible blade body is equipped with reinforced teeth, so you know this blade will live up to your standards on even tough applications. With a raker tooth design, vibration is minimized so you can work confidently on repetitive jobs. DEWALT®'s exclusive anti-stick coating reduces friction, and cutting is faster, allowing you to get more done, no matter what the job.
Also known as: 028874048157, DW4815
Features & Benefits
- Used for tight radius cuts and for scribing in wood or metal
- Reinforced tooth for increased durability when cutting through nails and other foreign objects
- Specially formulated anti-stick coating minimizes friction and gum-up for smoother cuts
- Manufactured by DEWALT
Specifications
| Length: | 3 1/2 in |
| Type: | Reciprocating Blade, 5 Pack |
| Length: | 3 1/2 in |
| Type: | Reciprocating Blade, 5 Pack |