SDS Plus Rotary Hammer, 1-1/8"

Item #: 1728702

Cat #: 0757-20

UPC: 045242303526

to view pricing and more.
Documents & Guides
M28 FUEL™ 1-1/8" SDS Plus Rotary Hammer

Overview

M28 FUEL™ 1-1/8" SDS Plus Rotary Hammer

Powered by FUEL™ technology, the M28 FUEL™ 1-1/8 in. SDS plus rotary hammer delivers corded speed, corded durability, and up to 2x more runtime. The Milwaukee POWERSTATE brushless motor provides 3.5 ft-lbs of impact energy, 0-1, 1350 RPM and 0-5,000 BPM. REDLITHIUM XC battery packs provide longer runtime, 20% more power and 2X more recharges than standard lithium-ion batteries. REDLINK PLUS intelligence integrates full-circle communication between tool, battery and charger to protect from overloading, overheating, and over-discharging. The M28TM cordless 1-1/8 in. SDS-Plus rotary hammer provides consistent, fade-free power and superior runtime, making it an ideal solution for electrical, mechanical, pipe fitter and plumbing trades. Dual anti-vibration reduces vibration and fatigue, while the balanced design and variable-speed trigger ensures smooth, accurate starts and optimum balance and control.

Also known as: 045242303526, 0757-20

Features & Benefits

  • FUEL™ technology: delivers faster than corded speed, corded durability, and all day work on one charge
  • POWERSTATE™ brushless motor: provides 3.5 ft-lbs of impact energy, 0-1,350 RPM and 0-5,000 BPM
  • REDLITHIUM™ XC battery packs (not included): provide all day work on one charge, 20% more power and 2X more recharges than standard lithium-ion batteries
  • REDLINK Plus™ intelligence: integrates full-circle communication between tool, battery and charger to protect from overloading, overheating, and over-discharging
  • AVS anti-vibration system: minimizes vibration for maximum comfort
  • Inline dedicated design: engineered to fit the most confined workspaces
  • Adjustable depth stop and ruler: easily and precisely adjusts for accurate hole depths
  • LED light: illuminates work area to increase visibility

Specifications

No Specifications Available