This product has been discontinued.

LED High Bay, 2x4, 255 Watt, 34680 Lumen, 5000K, 120-277V
Item #: 1728864
Cat #: LNHIBA3A/255UNVD850/24W/WH/D
UPC: 046135620058
to view pricing and more.
Documents & Guides
LED Linear High Bay, 2x4, 255 Watt, 34680 Lumen, 5000K, 80 CRI, Wide Distribution, 120-277 Volt, Dimmable, Daylight/Motion Sensor, 1 per SKU *Sylvania Part #62005*
Overview
LED Linear High Bay, 2x4, 255 Watt, 34680 Lumen, 5000K, 80 CRI, Wide Distribution, 120-277 Volt, Dimmable, Daylight/Motion Sensor, 1 per SKU *Sylvania Part #62005*
The Linear High Bay luminaires are environmentally preferable LED alternatives to traditional linear fluorescent and HID luminaires, offering up to 73% in energy savings. Ideal in place of traditional luminaires, or as new installations, the Linear High Bay series is offered in seven wattages for use in warehouses, manufacturing facilities, big-box retail, gymnasiums, and loading docks.
Also known as: 046135620058, LNHIBA3A/255UNVD850/24W/WH/D
Features & Benefits
- Lightweight and easy to install
- A variety of mounting accessories and wire guards are available
- 10kV surge suppression
- Acrylic Lens
- 5-year warranty
- Energy savings up to 73%
- Rated life: 50,000 hours
Specifications
| Color Temperature: | 5000 (Bright White) |
| Wattage: | 255 |
| Light Technology: | LED |
| Dimmable: | Yes |
| Volts AC Range: | 120 - 277 |
| Color Temperature: | 5000 (Bright White) |
| Light Technology: | LED |
| Volts AC Range: | 120 - 277 |
| Wattage: | 255 |
| Dimmable: | Yes |