Fuse, 10 Amp, Class CC, LOW-PEAK, Time-Delay, 13/32" x 1-1/2", 600V
Item #:
1729
Cat #:
LP-CC-10
UPC:
051712180245
Sign In or Register to view pricing and more.
Documents & Guides
Fuse, 10 Amp, Class CC, LOW-PEAK, Time-Delay, 13/32 Inch x 1-1/2 Inch, 600 Volt, Yellow Fuse, 200,000A Interrupting Rating
Overview
Fuse, 10 Amp, Class CC, LOW-PEAK, Time-Delay, 13/32 Inch x 1-1/2 Inch, 600 Volt, Yellow Fuse, 200,000A Interrupting Rating
Fast-acting, supplemental fuse. For superior protection, Bussmann Division recommends upgrading to Low-Peakâ„¢ Class CC fuses. Features a melamine tube construction and nickel-plated endcaps.
Also known as: 051712180245, LP-CC-10
Specifications
Diameter: | 13/32 in |
Amps: | 10 |
Length: | 1 1/2 in |
Opening: | Time-Delay, Slow-Blow |
Class: | CC |
Volts AC: | 600 |
Volts DC: | 300 |
Mounting: | Cartridge |
Family / Style: | LP |
Interrupt Rating DC: | 20 kA |
Interrupt Rating AC: | 200 kA |
Diameter: | 13/32 in |
Length: | 1 1/2 in |
Class: | CC |
Volts DC: | 300 |
Family / Style: | LP |
Interrupt Rating AC: | 200 kA |
Amps: | 10 |
Opening: | Time-Delay, Slow-Blow |
Volts AC: | 600 |
Mounting: | Cartridge |
Interrupt Rating DC: | 20 kA |
Customer Reviews
No reviews for this product
(0)