2 Hole Offset Lug, NEMA, 4.75" x 1.25" x 0.25", 0.563" Hole

Item #: 1729446

Cat #: B102EFOL

UPC: 782856630234

to view pricing and more.
Documents & Guides
CAD B102EFOL LUG CU 1/4 X 1 1

Overview

CAD B102EFOL LUG CU 1/4 X 1 1

Provides an efficient bolting surface for grounding and power applications.

Also known as: 782856630234, B102EFOL

Features & Benefits

  • Provides an efficient bolting surface for grounding and power applications
  • Electrolytic grade copper
  • For use with nVent ERICO Cadweld type LA connections only

Specifications

Material: Copper
Height: 0.750 in
Width: 1.250 in
Finish: Tinned
Material: Copper
Width: 1.250 in
Height: 0.750 in
Finish: Tinned