Breaker, Molded Case, 100A, 600VAC, 3P, XT4H, EKIP LS/I, 250A Frame

Item #: 1729462

Cat #: XT4HQ3100EFF000XXX

UPC: 057558487500

Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Molded Case, 100 Amp, 600 Volt AC, 3-Pole, XT4H, EKIP LS/I, 250 Amp Frame

Overview

Breaker, Molded Case, 100 Amp, 600 Volt AC, 3-Pole, XT4H, EKIP LS/I, 250 Amp Frame

Tmax XT breakers provide substantial performance advantages over standard non-current limiting circuit breakers. The Tmax XT2 and XT4 frames exhibit high interrupting ratings and amazing performance characteristics.

Also known as: 057558487500, XT4HQ3100EFF000XXX

Specifications

Poles: 3
Amps: 100
Type: Breaker; Molded Case
Volts AC: 600
Poles: 3
Type: Breaker; Molded Case
Amps: 100
Volts AC: 600