Mounting Rail, 7'

Item #: 1729464

Cat #: XR-10-84A

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
(1) Standard XR10 Mounting Rail, Clear Anodized Finish, Length 84 inch

Overview

(1) Standard XR10 Mounting Rail, Clear Anodized Finish, Length 84 inch
Also known as: XR-10-84A

Specifications

Length: 84 in
Color: Silver
Family / Style: XR10
Length: 84 in
Family / Style: XR10
Color: Silver