This product has been discontinued.

6" LED Downlight Retrofit, 15W, 120V, White Trim
Item #: 1729619
Cat #: AD6S-5CCT-WH
UPC: 714176021508
to view pricing and more.
Documents & Guides
6" LED Downlight Retrofit, Featuring adjustable swivel lens for sloped ceilings or directing light. Line Voltage: 120V, Watts: 15, Lumens: Up to 1200Lm, Color Temperature: 5-CCT; 2700K / 3000K / 3500K / 4000K / 5000K, CRI: 90+, Color: White Trim. Life: 50,000 Hours. Dimming: 10-100% with most standard TRIAC dimmers. Fits most 6" recessed housings; • ENERGY STAR certified, JA8 Compliant, Type IC and cETLus Listed for damp locations. • Fits most standard 5" and 6" recessed housings. ENERGY STAR certified & JA8 Compliant.
Overview
6" LED Downlight Retrofit, Featuring adjustable swivel lens for sloped ceilings or directing light. Line Voltage: 120V, Watts: 15, Lumens: Up to 1200Lm, Color Temperature: 5-CCT; 2700K / 3000K / 3500K / 4000K / 5000K, CRI: 90+, Color: White Trim. Life: 50,000 Hours. Dimming: 10-100% with most standard TRIAC dimmers. Fits most 6" recessed housings; • ENERGY STAR certified, JA8 Compliant, Type IC and cETLus Listed for damp locations. • Fits most standard 5" and 6" recessed housings. ENERGY STAR certified & JA8 Compliant.
Featuring adjustable swivel lens, The Advantage Select Swivel 6"
downlight makes it simple and affordable to upgrade existing recessed housings to LED. Another added benefit to the Advantage Select swivel downlight is the 5-in-1 selectable color temperature settings ranging from a warm white 2700K up to 5000K daylight.
Also known as: 714176021508, AD6S-5CCT-WH
Specifications
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable |
| Volts AC: | 120 |
| Wattage: | 15 |
| Color: | White |
| Lumens: | 1200 |
| Light Technology: | LED |
| Dimmable: | Yes |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable |
| Wattage: | 15 |
| Lumens: | 1200 |
| Dimmable: | Yes |
| Volts AC: | 120 |
| Color: | White |
| Light Technology: | LED |