14" Flush Mounted LED

Item #: 1729726

Cat #: 62-1096

UPC: 045923510960

to view pricing and more.
Documents & Guides
14" Flush Mounted LED Light Fixture; Square shape; White Finish; 120 Volts. 20 watts, 1300 Lumens, 3000K.

Overview

14" Flush Mounted LED Light Fixture; Square shape; White Finish; 120 Volts. 20 watts, 1300 Lumens, 3000K.
Also known as: 045923510960, 62-1096

Specifications

Mounting: Flush
Volts AC: 120
Wattage: 20
Lumens: 1300
Standards: California Proposition 65
Light Technology: LED
Mounting: Flush
Wattage: 20
Standards: California Proposition 65
Volts AC: 120
Lumens: 1300
Light Technology: LED