Fluorescent Dimmer, Diva, Brown

Item #: 172973

Cat #: DVFTU-5A3P-BR

UPC: 027557334846

Sign In or Register to view pricing and more.
Documents & Guides
Diva Fluorescent Tu-Wire Dimmer, 120V, 5A, 3-Way/Single-Pole, Compatible w/ Advance Mark X Ballast, Color: Brown.

Overview

Diva Fluorescent Tu-Wire Dimmer, 120V, 5A, 3-Way/Single-Pole, Compatible w/ Advance Mark X Ballast, Color: Brown.

Diva Dimmer - Gloss Finish, Fluorescent Dimming with Tu-Wire Electronic Ballasts, 3-way/single-pole, 120V/5A in brown

Also known as: 027557334846, DVFTU-5A3P-BR

Specifications

Type: 3-Way, Decorator
Color: Brown
Amps: 5
Volts AC: 120
Mounting: Surface
Poles: 1
Family / Style: Diva
Type: 3-Way, Decorator
Amps: 5
Mounting: Surface
Family / Style: Diva
Color: Brown
Volts AC: 120
Poles: 1