Contactor, Definite Purpose, 30A, 3P, 208/240VAC Coil, 600VAC Rated

Item #: 173003

Cat #: 400-DP30NA3-K

UPC: 611320911992

to view pricing and more.
Documents & Guides
Contactor, Definite Purpose, 30 Amp, 3-Pole, 208/240 Volt AC Coil, 600 Volt Rated, 6-32 Screw Coil Terminal in 2nd Position

Overview

Contactor, Definite Purpose, 30 Amp, 3-Pole, 208/240 Volt AC Coil, 600 Volt Rated, 6-32 Screw Coil Terminal in 2nd Position
Also known as: 611320911992, 400-DP30NA3-K

Specifications

Poles: 3
Type: Contactor, Definite Purpose
Family / Style: 400
Amps: 30
Volts AC: 600
Volts AC Control: 208/240
Poles: 3
Family / Style: 400
Volts AC: 600
Type: Contactor, Definite Purpose
Amps: 30
Volts AC Control: 208/240