Safety Switch, 400A, 3P, 240V/250DC, HD Fusible, NEMA 3R

Item #: 173013

Cat #: DH325FRK

UPC: 782113207056

to view pricing and more.
400 AMP, 3-Pole, Heavy Duty Safety Switch, Fusible Without Neutral, 240 VAC, 250 VDC, NEMA 3R

Overview

400 AMP, 3-Pole, Heavy Duty Safety Switch, Fusible Without Neutral, 240 VAC, 250 VDC, NEMA 3R

Eaton’s heavy-duty safety switches with enhanced visible blade provide a highly visible means of disconnect to help improve personnel safety and equipment protection. Additionally, they’re ideal for applications where reliable performance, safety, and service continuity are critical. Safety switches with enhanced visible blade are available in standard switch construction (with solid front door) or with an optional viewing window 

Also known as: 782113207056, DH325FRK

Specifications

Poles: 3
Volts DC: 250
Amps: 400
Mounting: Surface
Volts AC: 240
IP/NEMA Rating: NEMA 3R
Poles: 3
Amps: 400
Volts AC: 240
Volts DC: 250
Mounting: Surface
IP/NEMA Rating: NEMA 3R