Clinical Infrared Thermometer

Item #: 1730243

Cat #: FLUKE-67-MAX/AM

UPC: 195112001387

to view pricing and more.
Documents & Guides
Clinical Infrared Thermometer, Non-Contact Thermal Scanner Device For Measurement of Human Body Temperature, 71.6 °F to 109.4 °F (22 °C to 43 °C), Adjustable Alarm Visually Alerts The User When The Temperature Exceeds A Programmed Limit, 100 Hr. Runtime on (1) AA Battery (Included)

Overview

Clinical Infrared Thermometer, Non-Contact Thermal Scanner Device For Measurement of Human Body Temperature, 71.6 °F to 109.4 °F (22 °C to 43 °C), Adjustable Alarm Visually Alerts The User When The Temperature Exceeds A Programmed Limit, 100 Hr. Runtime on (1) AA Battery (Included)

The Fluke 67 MAX Clinical Infrared Thermometer* is a handheld non-contact thermometer optimized for measuring human temperature. The Fluke 67 MAX is accurate within +/- 0.5 °F over a measurement range of 71.6 °F to 109 °F (+/- 0.3 °C accuracy within range from 22 °C to 43 °C).

The Fluke 67 MAX has a built-in Body Mode, which adds an offset to account for the difference between surface skin temperature and core body temperature. The SCAN functionality allows the user to scan the forehead for the highest temperature to improve measurement repeatability, when compared to a single spot temperature measurement. This permits convenient forehead scans within seconds. The Fluke 67 MAX also has a fixed emissivity setting of 0.98, which is widely accepted as the most accurate setting for measuring human skin temperature.

The Fluke 67 MAX has been tested to IEC standard 60601-1-2 for electromagnetic compatibility. This tool has been tested to remain accurate when near other electronic devices such as portable RF communication equipment (two-way radios).

The Fluke 67 MAX, with its small size and versatile features, is extremely easy to use. Plus, it’s rugged enough to take a 2-meter drop, helpful if you work in busy, crowded work areas. You can also easily clean the surface of the Fluke 67 MAX with disinfecting wipes.


Also known as: 195112001387, FLUKE-67-MAX/AM

Specifications

No Specifications Available