Telescope Fitting, 12.00x12.00, Galvanized, Steel

Item #: 1730330

Cat #: F1212GAGV

UPC: 783510890100

to view pricing and more.
Galvanized Telescope Fitting allows adjustment to wireway length from 1.00 (25 mm) to 12.00 (305 mm). This Telescope Fitting, F1212GAGV item measures 12.00x12.00 inches with a material of Steel finish Galvanized.

Overview

Galvanized Telescope Fitting allows adjustment to wireway length from 1.00 (25 mm) to 12.00 (305 mm). This Telescope Fitting, F1212GAGV item measures 12.00x12.00 inches with a material of Steel finish Galvanized.

Galvanized Telescope Fitting allows to easily adjust wireway length from 1.00 inch (25 mm) to 12.00 inch (305 mm). No cutting or welding required.

Also known as: 783510890100, F1212GAGV

Specifications

Height: 12 in
Width: 12 in
IP/NEMA Rating: IP30
Material: Steel
Color: Plain
Height: 12 in
IP/NEMA Rating: IP30
Color: Plain
Width: 12 in
Material: Steel