Cable , E1, 14AWG, TPE, Continuous-Flex, Power/Feebdack/Brake, 26m

Item #: 1731338

Cat #: 2090-CSBM1E1-14AF26

UPC: 194033802301

to view pricing and more.
Documents & Guides
Kinetix Single Cable , E1 Extension Single Cable, 14 AWG, TPE, Continuous-Flex, Single Motor Power and Feebdack with Brake Wires, 26 meters

Overview

Kinetix Single Cable , E1 Extension Single Cable, 14 AWG, TPE, Continuous-Flex, Single Motor Power and Feebdack with Brake Wires, 26 meters

Bulletin 2090 Kinetix® Cables are a complete family of standard and continuous flexing cables, equipped with SpeedTEC® DIN connectors for a quick, one-quarter turn connection. Securely connect your servo motors and actuators with these cables, which have been certified to the latest global standards including tray cable rating, exposed run rating, IP67 rating, DESINA, and UL. Kinetix cables are designed to work in any of your challenging motion applications – simplifying your machine design and helping you minimize maintenance time.

Also known as: 194033802301, 2090-CSBM1E1-14AF26

Specifications

Gauge: 14 AWG
Length: 26 m
Material: Thermoplastic Elastomer (TPE)
Family / Style: Kinetix
Gauge: 14 AWG
Material: Thermoplastic Elastomer (TPE)
Length: 26 m
Family / Style: Kinetix