Whip, 3/4" Carflex, 4 Feet

Item #: 1731517
Cat #: WCE4
UPC: 034481128045
Sign In or Register to view pricing and more.
Documents & Guides
Carlon Wce4 3/4"whip 4'-8/3 carflex Assembly

Overview

Carlon Wce4 3/4"whip 4'-8/3 carflex Assembly
Also known as: 034481128045, WCE4

Specifications

Diameter: 3/4 in
Conductors: 3
Volts AC: 120
Jacket: PVC
Material: Copper
Color: Gray
Length: 4 ft
Gauge: 8
Diameter: 3/4 in
Volts AC: 120
Material: Copper
Length: 4 ft
Conductors: 3
Jacket: PVC
Color: Gray
Gauge: 8

Customer Reviews

No reviews for this product
(0)