This product has been discontinued.

LED Wallpack, 29 Watt, 3770 Lumen, Selectable CCT, 120-277V
Item #: 1731995
Cat #: WALPAKN5A/029UNVD8SC2/BZ/P
UPC: 046135618383
to view pricing and more.
Documents & Guides
LED Wallpack, 29 Watt, 3770 Lumen, 80 CRI, Selectable CCT, 120-277 Volt, 0-10V Dimmable, With Photocontrol, Bronze Painted, 1 Per Case *Sylvania Part #61838*
Overview
LED Wallpack, 29 Watt, 3770 Lumen, 80 CRI, Selectable CCT, 120-277 Volt, 0-10V Dimmable, With Photocontrol, Bronze Painted, 1 Per Case *Sylvania Part #61838*
The Wall Pack luminaires are environmentally preferable LED alternatives to traditional HID luminaires, offering up to 78% in energy savings. Ideal in place of traditional luminaires, or as new installations, the Wall Pack series is offered in several wattages/lumen packages for illuminating building exteriors, outdoor corridors, walkways, and stairwells.
Also known as: 046135618383, WALPAKN5A/029UNVD8SC2/BZ/P
Features & Benefits
- Optional Emergency Battery Back-up on selected wattages
- Traditional sizes allow seamless replacement of existing luminaires
- DLC Premium listing and wattage and lumen selectability provide high energy efficacy and optimize this product for utility rebates
- Up to 135 LPW
- Integral Photocontrol included
- 3000K, 4000K and 5000K color temperatures
- Offered in 29, 40, 60, 80 or 120 watts
- Energy savings up to 78%
- CRI >80
Specifications
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
| Wattage: | 29 |
| Light Technology: | LED |
| Dimmable: | Yes |
| Volts AC Range: | 120 - 277 |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
| Light Technology: | LED |
| Volts AC Range: | 120 - 277 |
| Wattage: | 29 |
| Dimmable: | Yes |