LED Wallpack, 120 Watt, 16200 Lumen, Selectable CCT, 120-277V
Item #:
1732006
Cat #:
WALPAKN5C/120UNVD8SC2BZ/P
UPC:
046135618406
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
LED Wallpack, 120 Watt, 16200 Lumen, 80 CRI, Selectable CCT, 120-277 Volt, 0-10V Dimmable, With Photocontrol, Bronze Painted, 1 Per Case *Sylvania Part #61840*
Overview
LED Wallpack, 120 Watt, 16200 Lumen, 80 CRI, Selectable CCT, 120-277 Volt, 0-10V Dimmable, With Photocontrol, Bronze Painted, 1 Per Case *Sylvania Part #61840*
The Wall Pack luminaires are environmentally preferable LED alternatives to traditional HID luminaires, offering up to 78% in energy savings. Ideal in place of traditional luminaires, or as new installations, the Wall Pack series is offered in several wattages/lumen packages for illuminating building exteriors, outdoor corridors, walkways, and stairwells. Replaces up to 250 watt HID.
Also known as: 046135618406, WALPAKN5C/120UNVD8SC2BZ/P
Specifications
Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
Volts AC: | 120-277 |
Wattage: | 120 |
Light Technology: | LED |
Dimmable: | Yes |
Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
Wattage: | 120 |
Dimmable: | Yes |
Volts AC: | 120-277 |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)