Toggle Wallplate, 4-Gang Screwless, Plastic, White, Midway

Item #: 173211

Cat #: PJ4C-C0W

UPC: 078477472057

Sign In or Register to view pricing and more.
Documents & Guides
Toggle Wallplate, 4-Gang Screwless, Plastic, White, Midway4-Gang, (4) Toggle Device Switch Wallplate, Midway Size, Material: Unbreakable Plastic, Screwless Design - Color/Finish: White.

Overview

Toggle Wallplate, 4-Gang Screwless, Plastic, White, Midway4-Gang, (4) Toggle Device Switch Wallplate, Midway Size, Material: Unbreakable Plastic, Screwless Design - Color/Finish: White.
Also known as: 078477472057, PJ4C-C0W

Specifications

Size: Midway
Type: Toggle Switch
Material: Thermoplastic
Color: White
Mounting: Screwless
Gangs: 4
Size: Midway
Material: Thermoplastic
Mounting: Screwless
Type: Toggle Switch
Color: White
Gangs: 4