Screwless Wallplate, 2G, Toggle/Duplex, Unbreakable, White, Midway

Item #: 173214

Cat #: PJ18C-C0W

UPC: 078477472675

Sign In or Register to view pricing and more.
Documents & Guides
Screwless Wallplate, 2G, Toggle/Duplex, Unbreakable, White, MidwayScrewless Combination Wallplate, 2-Gang, Toggle/Duplex, Unbreakable Plastic, White, Midway

Overview

Screwless Wallplate, 2G, Toggle/Duplex, Unbreakable, White, MidwayScrewless Combination Wallplate, 2-Gang, Toggle/Duplex, Unbreakable Plastic, White, Midway
Also known as: 078477472675, PJ18C-C0W

Specifications

Size: Midway
Type: Combination Plate, Toggle/Duplex
Gangs: 2
Mounting: Device
Material: Plastic
Color: White
Size: Midway
Gangs: 2
Material: Plastic
Type: Combination Plate, Toggle/Duplex
Mounting: Device
Color: White