This product has been discontinued.

LED Recessed Downlight, 5"/6", 9 Watt, 700 Lumen, 120-277V
Item #: 1732340
Cat #: LEDRT56/R3C/700UD/9SC8
UPC: 046135654732
to view pricing and more.
Documents & Guides
LED Recessed Downlight, 9 Watt, 700 Lumen, Selectable CCT: 3000K/3500K/4000K/5000K, 90 CRI, 120-277 Volt, 0-10V Dimmable, EMBB Ready, 5/6” Compatible Can, 1 per SKU, 2 Per Case * Sylvania Part #65473*
Overview
LED Recessed Downlight, 9 Watt, 700 Lumen, Selectable CCT: 3000K/3500K/4000K/5000K, 90 CRI, 120-277 Volt, 0-10V Dimmable, EMBB Ready, 5/6” Compatible Can, 1 per SKU, 2 Per Case * Sylvania Part #65473*
The SYLVANIA UltraLED Selectable Downlights are offered in 5/6", 6", and 8" sizes and provide high performing light optimized for both new construction and retrofit applications where pin based compact fluorescent lamps have previously been used. The installation is done quickly and easily in most standard frames. The lumen and CCT selectable switches allow for customizable light replacing up to two 26W compact fluorescent lamps and offering up to 52% energy savings when compared to traditional technologies.
Also known as: 046135654732, LEDRT56/R3C/700UD/9SC8
Features & Benefits
- ENERGY STAR® listed to maximize rebate opportunities
- Energy savings up to 52%
- Ambient Operating Range: -4°F to +104°F (-20°C to +40°C)
Specifications
| Mounting: | Recessed |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
| Diameter: | 5 in, 6 in |
| Wattage: | 9 |
| Lumens: | 700 |
| Light Technology: | LED |
| Dimmable: | Yes |
| Volts AC Range: | 120 - 277 |
| Mounting: | Recessed |
| Diameter: | 5 in, 6 in |
| Lumens: | 700 |
| Dimmable: | Yes |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
| Wattage: | 9 |
| Light Technology: | LED |
| Volts AC Range: | 120 - 277 |