Selector Switch, 2-Position, Keyed, 30mm, Key Removal from Right

Item #: 17324

Cat #: 800T-H3203A

UPC: 662073886013

to view pricing and more.
Documents & Guides
Selector Switch, 2 Position, Keyed, 30mm, Key Removal from Right, D020 Key Code, 1 Normally Open, 1 Normally Closed, Contact Blocks, NEMA 4/13

Overview

Selector Switch, 2 Position, Keyed, 30mm, Key Removal from Right, D020 Key Code, 1 Normally Open, 1 Normally Closed, Contact Blocks, NEMA 4/13

Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800T-H3203A from Rockwell Automation® is a two-position, 30 mm selector switch. It is locking right. And it is standard key and it does not have guards on terminals. For full product details, please see the sections below.

Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 662073886013, 800T-H3203A

Specifications

Size: 30 mm
Type: 2-Position, Keyed, Selector Switch
Family / Style: 800T
IP/NEMA Rating: NEMA 13, NEMA 4
Standards: Build America Buy America Compliant
Size: 30 mm
Family / Style: 800T
Standards: Build America Buy America Compliant
Type: 2-Position, Keyed, Selector Switch
IP/NEMA Rating: NEMA 13, NEMA 4