This product has been discontinued.
![Slide Dimmer, Narrow Fin, 800W, Renoir, Gray Slide Dimmer, Narrow Fin, 800W, Renoir, Gray](https://rexel-cdn.com/products/lev808003gy.jpg?i=339CDEED-A574-4BC1-B656-937CEBD59E0E&f=420)
Sign In or Register to view pricing and more.
Slide Dimmer, Narrow Fin, 800W, Renoir, GrayRenoir Slide Dimmer, 800W, 120V, 3-Way, Incandescent, Electro-Mechanical, Preset, Narrow Fin, Decora Style, Color: Gray.
Overview
Slide Dimmer, Narrow Fin, 800W, Renoir, GrayRenoir Slide Dimmer, 800W, 120V, 3-Way, Incandescent, Electro-Mechanical, Preset, Narrow Fin, Decora Style, Color: Gray.
Also known as: 80800-3GY
Specifications
Type: | 3-Way, Slide, Electro-Mechanical, Preset |
Volts AC: | 120 |
Color: | Gray |
Wattage: | 800 |
Dimmable: | Yes |
Light Technology: | Halogen |
Type: | 3-Way, Slide, Electro-Mechanical, Preset |
Color: | Gray |
Dimmable: | Yes |
Volts AC: | 120 |
Wattage: | 800 |
Light Technology: | Halogen |
Customer Reviews
No reviews for this product
(0)